Log In
Need to Register?
Log In
Log into Your Account
Don't have an account?
Register
Please enter your email address.
Please enter your email address and password below.
Please enter your password.
*
Email Address
*
Password
Forgot Password?
Keep Me Signed In
Log In
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommca@wesco.com
Chat
Help
Home
Locate
Branches
More
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommca@wesco.com
Language
Back
Language
en
English
fr
French
Help
(0)
Your shopping cart is empty.
Language
English
French
Shop
Products
Back
Manufacturers
Back
See All Manufacturers
Learn
Resources
Back
Inventory Management
eProcurement
Consultative Approach
Supply Chain Management
Global Account Management
My Account Management
Value Creation
Energy Management
About Us
Back
Careers
About WESCO
Contact Us
FAQ
Branch Locator
Investor Relations
Let's Keep Communicating
Home
Locate
Branches
More
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommca@wesco.com
Language
Back
Language
en
English
fr
French
Help
‹
CFL Light Bulbs
PHILIPS #406413
Lamp, CFL, EL/A PAR38, Reflector Flood, 23W 120V
SKU:
04667740641
Availability
Loading price and availability...
Please
Log In
or
Register
to view pricing & availability.
Quantity Pricing:
Availability
Set Required Date
Required by:
(
edit
)
Qty
Please enter a valid quantity
Unit of Sale: EA
Add to Cart
Adding to Cart...
Unable to add item to cart. Please try again.
Specifications
Type:
CFL
Bulb Shape:
EL/A PAR38
Bulb:
Reflector Flood
Base:
Medium Screw (E26)
Watts:
23W
Voltage:
120V
Lumens:
1300
Color Temperature:
2700K
Average Life - hrs:
10000
Length:
5.5 in.
CRI:
82
Packaging:
6 (priced per lamp)
Contains Mercury:
Yes
Manufacturer Series:
Energy Saver
Description
Lamp: CFL; Bulb Shape: EL/A PAR38; Bulb: Reflector Flood; Base: Medium Screw (E26); Watts: 23W; Voltage: 120V; Lumens: 1300: Color Temperature: 2700K; Average Life - hrs: 10000; CRI: 82; Manufacturer Series: Energy Saver; Contains Mercury: Yes
Additional Info:
Style: 2-Pc Flat