Menu Search
SIGNIFY #417865

PRISMA Lamp, CFL, EL/O, 14W

SKU # 04667741786
Type: CFL
Bulb Shape: EL/O
Base: Medium Screw (E26)
Watts: 14W
Wattage Equivalency: 60W
Lumens: 720
Color Temperature: 2700K
Average Life - hrs: 8000
Length: 5.375 in.
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: EL/O; Base: Medium Screw (E26); Watts: 14W; Lumens: 720: Color Temperature: 2700K; Average Life - hrs: 8000; Manufacturer Series: PRISMA; Contains Mercury: Yes; Wattage Equivalency: 60W

Additional Info: Ideal for use in weather-protected outdoor light fixtures and postlights