Menu Search
SIGNIFY #135780

Energy Saver Lamp, CFL, EL/O, 18W 120V

SKU # 04667713578
Type: CFL
Bulb Shape: EL/O
Base: Medium Screw (E26)
Watts: 18W
Lamp Style: Translucent Cover
Voltage: 120V
Lumens: 1100
Average Life - hrs: 10000
Length: 6-1/8 in.
CRI: 82
Packaging: 6 (priced per lamp)
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: EL/O; Base: Medium Screw (E26); Watts: 18W; Voltage: 120V; Lumens: 1100: Color Temperature: ; Average Life - hrs: 10000; CRI: 82; Manufacturer Series: Energy Saver; Contains Mercury: Yes