Menu Search
CFL Light Bulbs Lamp, CFL, EL/mDT, 15W 110-127V
PHILIPS #420026

Energy Saver Lamp, CFL, EL/mDT, 15W 110-127V

SKU # 04667742002
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: CFL
Bulb Shape: EL/mDT
Base: Medium Screw (E26)
Watts: 15W
Voltage: 110-127V
Color: Warm White
Lumens: 900
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 10000
Length: 4.6 in.
CRI: 82
Packaging: 6
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: EL/mDT; Base: Medium Screw (E26); Watts: 15W; Voltage: 110-127V; Color: Warm White; Lumens: 900: Color Temperature: 2700K; Dimmable: Yes; Average Life - hrs: 10000; CRI: 82; Manufacturer Series: Energy Saver; Contains Mercury: Yes