Lamp: CFL; Bulb Shape: EL/mDT; Bulb: Spiral/Twister; Base: 2-Pin GU24; Watts: 13W; Voltage: 120V; Lumens: 900: Color Temperature: 2700K; Average Life - hrs: 10000; CRI: 82; Manufacturer Series: Energy Saver; Contains Mercury: Yes
Additional Info: Packaging: Box