Menu Search
CFL Light Bulbs Lamp, CFL, EL/mDT, Spiral/Twister, 13W 120V
PHILIPS #EL/MDT13W

Energy Saver Lamp, CFL, EL/mDT, Spiral/Twister, 13W 120V

SKU # 04667715638
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: CFL
Bulb Shape: EL/mDT
Bulb: Spiral/Twister
Base: Medium Screw (E26)
Watts: 13W
Voltage: 120V
Lumens: 900
Color Temperature: 2700K
Average Life - hrs: 10000
Length: 4.5 in.
CRI: 82
Packaging: 6 (priced per lamp)
Contains Mercury: Yes