Menu Search

PHILIPS #414102

Energy Saver Lamp, CFL, EL/mDT, Spiral/Twister, 26W 120V

SKU: 04667741410
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: CFL
Bulb Shape: EL/mDT
Bulb: Spiral/Twister
Base: Medium Screw (E26)
Watts: 26W
Voltage: 120V
Lumens: 1855
Color Temperature: 2700K
Average Life - hrs: 12000
Length: 4.8 in.
CRI: 82
Packaging: 6 (priced per lamp)
Contains Mercury: Yes
Description
Lamp: CFL; Bulb Shape: EL/mDT; Bulb: Spiral/Twister; Base: Medium Screw (E26); Watts: 26W; Voltage: 120V; Lumens: 1855: Color Temperature: 2700K; Average Life - hrs: 12000; CRI: 82; Manufacturer Series: Energy Saver; Contains Mercury: Yes