You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS #156398

Energy Saver Lamp, CFL, EL/mDT, Spiral/Twister, 32W 120V

SKU # 04667715639
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb Shape: EL/mDT
Bulb: Spiral/Twister
Base: Medium Screw (E26)
Watts: 32W
Voltage: 120V
Lumens: 1850
Color Temperature: 2700K
Average Life - hrs: 10000
Length: 5.5 in.
CRI: 82
Packaging: (priced per lamp)
Contains Mercury: Yes