Menu Search
SIGNIFY #415927

Energy Saver Lamp, CFL, Mini Twist, 13W

SKU # 04667741592
Type: CFL
Bulb Shape: Mini Twist
Base: Medium Screw (E26)
Watts: 13W
Wattage Equivalency: 60W
Color: Daylight
Lumens: 900
Color Temperature: 6500K
Average Life - hrs: 10000
Length: 5.88 in.
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: Mini Twist; Base: Medium Screw (E26); Watts: 13W; Color: Daylight; Lumens: 900: Color Temperature: 6500K; Average Life - hrs: 10000; Manufacturer Series: Energy Saver; Contains Mercury: Yes; Wattage Equivalency: 60W