The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
PHILIPS #383109

Lamp, CFL, PL-C, 13W 120V

SKU # 04667710953 Manufacturer Series: PL Adapter System
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb Shape: PL-C
Base: Medium Screw (E26)
Watts: 13W
Voltage: 120V
Lumens: 735
Average Life - hrs: 10000
Length: 7-3/8 in.
CRI: 82
Packaging: 10 (priced per lamp)
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: PL-C; Base: Medium Screw (E26); Watts: 13W; Voltage: 120V; Lumens: 735: Color Temperature: ; Average Life - hrs: 10000; CRI: 82; Manufacturer Series: PL Adapter System; Contains Mercury: Yes