You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS #383133

Lamp, CFL, PL-C, Cluster, 13W

SKU # 04667711098
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb Shape: PL-C
Bulb: Cluster
Base: 2-Pin GX23-2
Watts: 13W
Lumens: 860
Color Temperature: 4100K
Average Life - hrs: 10000
Length: 4-5/8 in.
CRI: 82
Packaging: 40 (priced per lamp)
Contains Mercury: Yes