Menu Search
SIGNIFY #383257

Lamp, CFL, PL-C, Cluster, 13W

SKU # 04667711072
Type: CFL
Bulb Shape: PL-C
Bulb: Cluster
Base: 4-Pin (G24q-1)
Watts: 13W
Voltage: 77V
Lumens: 900
Color Temperature: 2700K
Average Life - hrs: 12000 hr.
Length: 5-3/16 in.
CRI: 82
Packaging: 10 (priced per lamp)
Contains Mercury: Yes