Specifications
Type:
CFL
Bulb Shape:
PL-C
Bulb:
Cluster
Base:
4-Pin (G24q-1)
Watts:
13W
Voltage:
77V
Lumens:
900
Color Temperature:
3500K
Average Life - hrs:
12000 hr.
Length:
5-3/16 in.
CRI:
82
Packaging:
40 (priced per lamp)
Contains Mercury:
Yes
Description
Additional Info: NOTE: Availability based on current stock. Suggested replacement UPC/EAN 04667738327