Menu Search
PHILIPS #383331

Lamp, CFL, PL-C, Cluster, 18W

SKU # 04667724005
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb Shape: PL-C
Bulb: Cluster
Base: 4-Pin (G24q-2)
Watts: 18W
Lumens: 1250
Color Temperature: 4100K
Average Life - hrs: 10000
Length: 5-11/16 in.
CRI: 82
Packaging: 40 (priced per lamp)
Contains Mercury: Yes

Additional Info: NOTE: Availability based on current stock. Suggested replacement UPC/EAN 04667738333