Menu Search
SIGNIFY #383216

Lamp, CFL, PL-C, Cluster, 26W

SKU # 04667710955
Type: CFL
Bulb Shape: PL-C
Bulb: Cluster
Base: 2-Pin G24d-3
Watts: 26W
Voltage: 105V
Lumens: 1800
Color Temperature: 2700K
Average Life - hrs: 10000 hr.
Length: 6-13/16 in.
CRI: 82
Packaging: 40 (priced per lamp)
Contains Mercury: Yes