You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS #383364

Lamp, CFL, PL-C, Cluster, 26W

SKU # 04667711174
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb Shape: PL-C
Bulb: Cluster
Base: 4-Pin (G24q-3)
Watts: 26W
Lumens: 1800
Color Temperature: 3500K
Average Life - hrs: 10000
Length: 6.5 in.
CRI: 82
Packaging: 40 (priced per lamp)
Contains Mercury: Yes