You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, January 18th. Intermittent outages may occur from 8 a.m. to 1 p.m. EST

Menu Search
PHILIPS #383372

Lamp, CFL, PL-C, Cluster, 26W

SKU # 04667711177
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb Shape: PL-C
Bulb: Cluster
Base: 4-Pin (G24q-3)
Watts: 26W
Lumens: 1800
Color Temperature: 4100K
Average Life - hrs: 10000
Length: 6.5 in.
CRI: 82
Packaging: 10 (priced per lamp)
Contains Mercury: Yes