Menu Search
SIGNIFY #241695

Lamp, CFL, PL-C, Cluster, 27W

SKU # 04667724169
Type: CFL
Bulb Shape: PL-C
Bulb: Cluster
Base: 2-Pin GX32d-3
Watts: 27W
Lumens: 1600
Color Temperature: 2700K
Average Life - hrs: 10000
Length: 6-13/16 in.
CRI: 82
Packaging: 40 (priced per lamp)
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: PL-C; Bulb: Cluster; Base: 2-Pin GX32d-3; Watts: 27W; Lumens: 1600: Color Temperature: 2700K; Average Life - hrs: 10000; CRI: 82; Contains Mercury: Yes