(0)

PHILIPS #PL-L-55W-840HF

Master Lamp, CFL, PL-L, 55W 105V

SKU: 87115061542
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: CFL
Bulb Shape: PL-L
Base: 4-Pin (2G11)
Watts: 55W
Voltage: 105V
Color: Cool White
Lumens: 4800
Color Temperature: 4000K
Dimmable: Yes
Average Life - hrs: 14000
Length: 21.32 in.
CRI: 82
Leg Spacing - in: 0.43
Packaging: 25
Contains Mercury: Yes
Description
Lamp: CFL; Bulb Shape: PL-L; Base: 4-Pin 2G11; Watts: 55W; Voltage: 105V; Color: Cool White; Lumens: 4800: Color Temperature: 4000K; Dimmable: Yes; Average Life - hrs: 14000; CRI: 82; Manufacturer Series: Master; Contains Mercury: Yes