The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
PHILIPS #359323

Lamp, CFL, PL-L, Long, 18W

SKU # 04667735932
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb Shape: PL-L
Bulb: Long
Base: 4-Pin (2G11)
Watts: 18W
Lumens: 1250
Color Temperature: 3500K
Average Life - hrs: 12000
Length: 8-15/16 in.
CRI: 82
Packaging: 25 (priced per lamp)
Contains Mercury: Yes