Menu Search
PHILIPS #345082

Lamp, CFL, PL-L, Long, 24W

SKU # 04667734508
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb Shape: PL-L
Bulb: Long
Base: 4-Pin (2G11)
Watts: 24W
Lumens: 1800
Color Temperature: 4100K
Average Life - hrs: 12000
Length: 12-11/16 in.
CRI: 82
Packaging: 25 (priced per lamp)
Contains Mercury: Yes