Menu Search
CFL Light Bulbs Lamp, CFL, PL-L, Long, 25W
PHILIPS #209148

Energy Advantage Lamp, CFL, PL-L, Long, 25W

SKU # 04667720914
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: CFL
Bulb Shape: PL-L
Bulb: Long
Base: 4-Pin (2G11)
Watts: 25W
Lumens: 2600
Color Temperature: 3500K
Average Life - hrs: 20000
Length: 22.5 in.
CRI: 82
Packaging: 25 (priced per lamp)
Contains Mercury: Yes