Menu Search
SIGNIFY #209155

Energy Advantage Lamp, CFL, PL-L, Long, 25W

SKU # 04667720915
Type: CFL
Bulb Shape: PL-L
Bulb: Long
Base: 4-Pin (2G11)
Watts: 25W
Voltage: 126V
Lumens: 2600
Color Temperature: 4100K
Average Life - hrs: 20000 hr.
Length: 22.5 in.
CRI: 82
Packaging: 25 (priced per lamp)
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: PL-L; Bulb: Long; Base: 4-Pin 2G11; Watts: 25W; Lumens: 2600: Color Temperature: 4100K; Average Life - hrs: 20000; CRI: 82; Manufacturer Series: Energy Advantage; Contains Mercury: Yes

Additional Info: ALTO Lamp