You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS #300426

Lamp, CFL, PL-L, Long, 40W 126V

SKU # 04667711178
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb Shape: PL-L
Bulb: Long
Base: 4-Pin (2G11)
Watts: 40W
Lamp Style: Rapid Start
Voltage: 126V
Color: Warm White
Lumens: 3300
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 20000
Length: 22.5 in.
CRI: 82
Packaging: 25 (priced per lamp)
Contains Mercury: Yes