Menu Search

PHILIPS #138446

Lamp, CFL, PL-L, Long, 55W

SKU: 04667713844
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: CFL
Bulb Shape: PL-L
Bulb: Long
Base: 4-Pin (2G11)
Watts: 55W
Lamp Style: High Frequency
Color: Daylight
Lumens: 3650
Color Temperature: 5000K
Dimmable: Yes
Average Life - hrs: 20000
Length: 21-3/8 in.
CRI: 91
Packaging: 25 (priced per lamp)
Contains Mercury: Yes
Description
Lamp: CFL; Bulb Shape: PL-L; Bulb: Long; Base: 4-Pin 2G11; Watts: 55W; Color: Daylight; Lumens: 3650: Color Temperature: 5000K; Dimmable: Yes; Average Life - hrs: 20000; CRI: 91; Contains Mercury: Yes