Menu Search
SIGNIFY #146837

Lamp, CFL, PL-S, Short, 13W

SKU # 04667714683
Type: CFL
Bulb Shape: PL-S
Bulb: Short
Base: 2-Pin GX23
Watts: 13W
Lumens: 825
Color Temperature: 3000K
Average Life - hrs: 10000
Length: 7 in.
CRI: 82
Packaging: 50 (priced per lamp)
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: PL-S; Bulb: Short; Base: 2-Pin GX23; Watts: 13W; Lumens: 825: Color Temperature: 3000K; Average Life - hrs: 10000; CRI: 82; Contains Mercury: Yes

Additional Info: ALTO Lamp