Menu Search
PHILIPS #146845

Lamp, CFL, PL-S, Short, 13W

SKU # 04667714684
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb Shape: PL-S
Bulb: Short
Base: 2-Pin GX23
Watts: 13W
Lumens: 825
Color Temperature: 3500K
Average Life - hrs: 10000
Length: 7 in.
CRI: 82
Packaging: 50 (priced per lamp)
Contains Mercury: Yes

Additional Info: ALTO Lamp