Menu Search
PHILIPS #146852

Lamp, CFL, PL-S, Short, 13W

SKU # 04667714685
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb Shape: PL-S
Bulb: Short
Base: 2-Pin GX23
Watts: 13W
Lumens: 825
Color Temperature: 4100K
Average Life - hrs: 10000
Length: 7-1/64 in.
CRI: 82
Packaging: 10 (priced per lamp)
Contains Mercury: Yes

Additional Info: ALTO Lamp