(0)

PHILIPS #148726

Lamp, CFL, PL-S, Short, 7W

SKU: 04667714872
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: CFL
Bulb Shape: PL-S
Bulb: Short
Base: 2-Pin G23
Watts: 7W
Lumens: 400
Color Temperature: 3500K
Average Life - hrs: 10000
Length: 5-11/32 in.
CRI: 82
Packaging: 50 (priced per lamp)
Contains Mercury: Yes
Description
Lamp: CFL; Bulb Shape: PL-S; Bulb: Short; Base: 2-Pin G23; Watts: 7W; Lumens: 400: Color Temperature: 3500K; Average Life - hrs: 10000; CRI: 82; Contains Mercury: Yes
Additional Info: ALTO Lamp