Menu Search
PHILIPS #148700

Lamp, CFL, PL-S, Short, 9W

SKU # 04667714870
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb Shape: PL-S
Bulb: Short
Base: 2-Pin G23
Watts: 9W
Lumens: 600
Color Temperature: 4100K
Average Life - hrs: 10000
Length: 6.5 in.
CRI: 82
Packaging: 10 (priced per lamp)
Contains Mercury: Yes

Additional Info: ALTO Lamp