Menu Search
PHILIPS #458190

Lamp, CFL, PL-T, 18W 120V

SKU # 04667738437
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb Shape: PL-T
Base: 4-Pin (GX24q-2)
Watts: 18W
Voltage: 120V
Color: Warm White
Lumens: 1175
Color Temperature: 2700K
Dimmable: Yes
Average Life - hrs: 12000
Length: 4.4 in.
CRI: 82
Leg Spacing: 0.94 in.
Packaging: 10 (priced per lamp)
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: PL-T; Base: 4-Pin GX24q-2; Watts: 18W; Voltage: 120V; Color: Warm White; Lumens: 1175: Color Temperature: 2700K; Dimmable: Yes; Average Life - hrs: 12000; CRI: 82; Contains Mercury: Yes