Menu Search
SIGNIFY #458240

Lamp, CFL, PL-T, Triple Tube, 26W

SKU # 04667738440
Type: CFL
Bulb Shape: PL-T
Bulb: Triple Tube
Base: 4-Pin (GX24q-3)
Watts: 26W
Finish: Clear
Lumens: 1800
Color Temperature: 2700K
Average Life - hrs: 1600 hr.
Length: 5 in.
CRI: 82
Packaging: 12 (priced per lamp)
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: PL-T; Bulb: Triple Tube; Base: 4-Pin GX24q-3; Watts: 26W; Lumens: 1800: Color Temperature: 2700K; Average Life - hrs: 16000; CRI: 82; Contains Mercury: Yes