Menu Search
SIGNIFY #458273

Lamp, CFL, PL-T, Triple Tube, 26W

SKU # 04667726825
Type: CFL
Bulb Shape: PL-T
Bulb: Triple Tube
Base: 4-Pin (GX24q-3)
Watts: 26W
Finish: Clear
Lumens: 1800
Color Temperature: 4100K
Average Life - hrs: 1600 hr.
Length: 5 in.
CRI: 82
Packaging: 12 (priced per lamp)
Contains Mercury: Yes