Menu Search
PHILIPS #220244

Energy Advantage Lamp, CFL, PL-T, Triple Tube, 27W 89V

SKU # 04667722024
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb Shape: PL-T
Bulb: Triple Tube
Base: 4-Pin (GX24q-3)
Watts: 27W
Voltage: 89V
Color: Cool White
Lumens: 1900
Color Temperature: 4100K
Dimmable: Yes
Average Life - hrs: 16000
Length: 5.5 in.
CRI: 80
Leg Spacing: 1 in.
Packaging: 10
Contains Mercury: Yes

Additional Info: ALTO Lamp