The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
PHILIPS #458307

Lamp, CFL, PL-T, Triple Tube, 32W

SKU # 04667726833
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb Shape: PL-T
Bulb: Triple Tube
Base: 4-Pin (GX24q-3)
Watts: 32W
Lumens: 2400
Color Temperature: 3500K
Average Life - hrs: 16000
Length: 5-5/8 in.
CRI: 82
Packaging: 12 (priced per lamp)
Contains Mercury: Yes