Menu Search
PHILIPS #268755

Lamp, CFL, PL-T, Triple Tube, 42W

SKU # 04667726875
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb Shape: PL-T
Bulb: Triple Tube
Base: 4-Pin (GX24q-4)
Watts: 42W
Lumens: 3200
Color Temperature: 3500K
Average Life - hrs: 16000
Length: 6-3/8 in.
CRI: 82
Packaging: 12 (priced per lamp)
Contains Mercury: Yes

Additional Info: ALTO Lamp