or
Lamp: CFL; Bulb Shape: Spiral/Twister; Base: Medium Screw (E26); Watts: 42W; Voltage: 120V; Lumens: 2850: Color Temperature: 2700K; Average Life - hrs: 10000; Manufacturer Series: Energy Saver; Contains Mercury: Yes