Menu Search
SIGNIFY #413996

Energy Saver Lamp, CFL, T2, Spiral/Twister, 13W 120V

SKU # 04667741399
Type: CFL
Bulb Shape: T2
Bulb: Spiral/Twister
Base: Medium Screw (E26)
Watts: 13W
Voltage: 120V
Lumens: 840
Color Temperature: 2700K
Average Life - hrs: 12000 hr.
Length: 3.75 in.
CRI: 82
Packaging: 6 (priced per lamp)
Contains Mercury: Yes