Menu Search
SIGNIFY #454207

Philips Compact Fluorescent Lamp, 18 w, GU24, T2, 1250 lm, 2mg

SKU # 04667745420
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Energy Saver Compact Fluorescent Lamp
Bulb Shape: Twisted, EL/mdTQS
Bulb: T2
Base: GU24
Watts: 18 w
Lamp Style: Tornado
Voltage: 110 to 127 VAC 50/60Hz
Amps: 290 mA
Color: Warm White
Lumens: 1250 lm
Color Temperature: 2700K
Dimmable: Non-Dimmable
Average Life - hrs: 10,000 hrs
Length: 104mm
CRI: 80-CRI
Packaging: 6/Box
Contains Mercury: 2mg

Looking for an energy saver that does not look like one. The Philips EnergySaver family provides energy efficient lighting options that don't just provide similar light as your standard incandescent light bulb, they also have the same classic shapes. Try