Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
SIGNIFY #146878

Lamp, CFL, PL-S, Short, 13W

SKU # 04667714687
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb Shape: PL-S
Bulb: Short
Base: 2-Pin GX23
Watts: 13W
Lumens: 800
Color Temperature: 5000K
Average Life - hrs: 10000
Length: 7 in.
CRI: 82
Packaging: 50 (priced per lamp)
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: PL-S; Bulb: Short; Base: 2-Pin GX23; Watts: 13W; Lumens: 800: Color Temperature: 5000K; Average Life - hrs: 10000; CRI: 82; Contains Mercury: Yes

Additional Info: ALTO Lamp