Menu Search
SIGNIFY #415901

Energy Saver Lamp, CFL, T2, Mini Twist, 13W

SKU # 04667741590
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb Shape: T2
Bulb: Mini Twist
Watts: 13W
Color: Soft White
Lumens: 900
Color Temperature: 2700K
Average Life - hrs: 10000
Length: 5 in.
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: T2; Bulb: Mini Twist; Watts: 13W; Color: Soft White; Lumens: 900: Color Temperature: 2700K; Average Life - hrs: 10000; Manufacturer Series: Energy Saver; Contains Mercury: Yes