Menu Search
STANDARD PRODUCTS #50836

Compact Fluorescent Lamp, 13 w, 4-Pin G24q-1, 82-CRI

SKU # 06954908366
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Fluorescent Lamp
Bulb Shape: Double Twin Tube
Base: 4-Pin (G24q-1)
Watts: 13W
Lumens: 900 Initial
Color Temperature: 3000K
Average Life - hrs: 12,000 hrs
Length: 5-5/32 in.
CRI: 82-CRI
Packaging: 96/Case

CFL lamps provide the same amount of light (lumens) as regular incandescent lamps, but have a lower wattage rating. As a result, they consume less energy and cause less pollution. ALL STANDARD CFL lamps meet NEMA voluntary commitment on mercury content in