Menu Search
CFL Light Bulbs Compact Fluorescent Lamp, 15W,, Medium E26, T2, Spiral
STANDARD PRODUCTS #CF15/T2/27K/SPIRAL/E26/ELUME

Compact Fluorescent Lamp, 15W,, Medium E26, T2, Spiral

SKU # 06954961029
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Compact Fluorescent Lamp
Bulb: T-2
Base: Medium (E26)
Watts: 15W
Lamp Style: Spiral
Voltage: 120V
Lumens: 1035
Color Temperature: 2700K
Average Life - hrs: 10000
Length: 6-1/16 in.
CRI: 82
Packaging: 6
ENERGY STAR Certified: Yes

Lamp; Compact Fluorescent; 15W; 120V; Medium E26 Base; T2 Bulb; Spiral Lamp; 1035 Lumens; 2700K; 10000 hrs; 82 CRI; 6-1/16 in. Length; Energy Star Certified

  • Amalgam technology
  • Start temperature: -29 deg C (-20 deg F)
  • Usage in enclosed fixture