Menu Search
STANDARD PRODUCTS #6492

Compact Fluorescent Lamp, 32W,, GX24q-2, 4-Pin

SKU # 06954950860
Type: Compact Fluorescent Lamp
Base: GX24q-2, 4-Pin
Watts: 32W
Lamp Style: Triple Twin Tube
Lumens: 2400
Color Temperature: 3500K
Average Life - hrs: 12000
Length: 5-25/32 in.
CRI: 82
Packaging: 6

Lamp; Compact Fluorescent; 32W; GX24q-2, 4-Pin Base; Triple Twin Tube Lamp; 2400 Lumens; 3500K; 12000 hrs; 82 CRI; 5-25/32 in. Length

  • Plug-in lamps provide even light distribution and stay brighter longer
  • Amalgam technology
  • Start temperature: -4 deg C (25 deg F)
  • Operating temperatures: -10 to 70 deg C (14 to 158 deg F)
  • Application: For interior lighting