Menu Search
STANDARD PRODUCTS #6812

Compact Fluorescent Lamp, 55W,, 2G11, 4-Pin, 82 CRI

SKU # 06954910103
Type: Compact Fluorescent Lamp
Base: 2G11, 4-Pin
Watts: 55W
Lamp Style: Twin Tube Long
Lumens: 4800
Color Temperature: 4100K
Average Life - hrs: 12000
Length: 21-1/16 in.
CRI: 82
Packaging: 10

Lamp; Compact Fluorescent; 55W; 2G11, 4-Pin Base; Twin Tube Long Lamp; 4800 Lumens; 4100K; 12000 hrs; 82 CRI; 21-1/16 in. Length

  • Plug-in lamps provide even light distribution and stay brighter longer
  • Amalgam technology
  • Start temperature: -4 deg C (25 deg F)
  • Operating temperatures: -10 to 70 deg C (14 to 158 deg F)
  • Application: For interior lighting