You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
Lighting Light Bulbs CFL Light Bulbs #CF5/27K/SPIRAL/E26/STD
STANDARD PRODUCTS #CF5/27K/SPIRAL/E26/STD

Compact Fluorescent Lamp, 5W,, Medium E26, 82 CRI

SKU # 06954960930
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Fluorescent Lamp
Base: Medium (E26)
Watts: 5W
Lamp Style: Spiral
Voltage: 120V
Lumens: 300
Color Temperature: 2700K
Average Life - hrs: 10000
Length: 5-13/16 in.
CRI: 82
Packaging: 6

Lamp; Compact Fluorescent; 5W; 120V; Medium E26 Base; Spiral Lamp; 300 Lumens; 2700K; 10000 hrs; 82 CRI; 5-13/16 in. Length

  • Plug-in lamps provide even light distribution and stay brighter longer
  • Amalgam technology
  • Usage in enclosed fixture
  • Start temperature: -29 deg C (-20 deg F)
  • Operating temperatures: -10 to 70 deg C (14 to 158 deg F)
  • Application: For interior lighting