Menu Search
STANDARD PRODUCTS #50806

Compact Fluorescent Lamp, 7 w, 2-Pin G23 Twin Tube, 2700K

SKU # 06954900806
Type: Compact Fluorescent Lamp
Bulb Shape: Twin Tube
Base: 2-Pin G23
Watts: 7W
Lumens: 400 Initial
Color Temperature: 2700K
Average Life - hrs: 12,000 hrs
Length: 5-5/16 in.
CRI: 82-CRI
Packaging: 96/Case

CFL lamps provide the same amount of light (lumens) as regular incandescent lamps, but have a lower wattage rating. As a result, they consume less energy and cause less pollution. ALL STANDARD CFL lamps meet NEMA voluntary commitment on mercury content in