(0)

STANDARD PRODUCTS #6070

Lamp, CFL, Double Twin Tube, 28W

SKU: 06954957831
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: CFL
Bulb: Double Twin Tube
Base: 2-Pin GX32d-3
Watts: 28W
Lumens: 1600
Color Temperature: 2700K
Average Life - hrs: 12000
Length: 6.38 in.
Packaging: 10
Contains Mercury: Yes
Description
Lamp: CFL; Bulb: Double Twin Tube; Base: 2-Pin GX32d-3; Watts: 28W; Lumens: 1600: Color Temperature: 2700K; Average Life - hrs: 12000; Contains Mercury: Yes
Additional Info: Start Temperature: -10 deg C / 14 deg F