Menu Search
STANDARD PRODUCTS #CF9/41K/PAR20/E26/STD

Lamp, CFL, PAR20, 9W 120V

SKU # 06954914103
Type: CFL
Bulb Shape: PAR20
Base: Medium Screw (E26)
Watts: 9W
Voltage: 120V
Lumens: 300
Color Temperature: 4100K
Average Life - hrs: 8000
Length: 3.75 in.
CRI: 82
Packaging: 6
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: PAR20; Base: Medium Screw (E26); Watts: 9W; Voltage: 120V; Lumens: 300: Color Temperature: 4100K; Average Life - hrs: 8000; CRI: 82; Contains Mercury: Yes

Additional Info: Start Temperature: -23 deg C / -10 deg F, Operating Temperatures: -23 to 55 deg C