Menu Search
Lighting Light Bulbs CFL Light Bulbs #CF15/50K/PAR30LN/E26/STD
STANDARD PRODUCTS #CF15/50K/PAR30LN/E26/STD

Lamp, CFL, PAR30L, Reflector Flood, 15W

SKU # 06954914028
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb Shape: PAR30L
Bulb: Reflector Flood
Base: Medium Screw (E26)
Watts: 15W
Lumens: 720
Color Temperature: 5000K
Average Life - hrs: 8000
Length: 4-7/8 in.
CRI: 82
Packaging: (priced per lamp)
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: PAR30L; Bulb: Reflector Flood; Base: Medium Screw (E26); Watts: 15W; Lumens: 720: Color Temperature: 5000K; Average Life - hrs: 8000; CRI: 82; Contains Mercury: Yes